Zoro Homepage

PillowBlock SB Bearing, Taprd Rlr, 1-15/16

  • Mfr # RPB 115-2

  • Zoro # G8075182


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB 115-2
Zoro #
G8075182
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 15/16 in
Overall Length
8.875 in
Dimension H
4 5/8 in
Dimension D
2 7/16 in
Dimension L
3 1/4 in
Dimension J
3 1/2 in
Dimension C
6-7/16 in to 7-3/16 in
Dimension G
1 1/4 in
Dimension B
8 7/8 in
Overall Height
4.625 in
Overall Width
3.5 in
Bolt Size
5/8 in
Dimension A
2 1/4 in
Base Width
2.438 in
Center Height
2 1/4 in
Base Height
1.25 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Length
7 3/16 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/4 in
Mounting Surface to Shaft Center
2 1/4 in
Series
RPB
Number of Bolts
2
Dynamic Load Capacity
8,070 lb
Static Load Capacity
2,540 lb
Finish
black oxide
Item
Pillow Block Bearing
Housing Material
Cast Iron
Locking Type
Set Screw
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 220 Degrees F
Features
Double-Collar Interlock with 120 Degrees Spacing Setscrew Lock, Diamond Faceted Setscrews, Heavy Duty Tapered Roller Bearings with Steel Cage for Radial, Thrust and Combined Loading, Powder Coat Epoxy 2-Bolt Split Cast Iron Housing, Race-Mounted Felt-Lined Flinger Seal
Maximum Temperature
220 Degrees F
Split Housing
Split Horizontally
Number of Mount Holes
2
Bearing Material Grade
52100
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Maximum Speed
2,500 RPM
Closure
Double Sealed
Housing Material Finish
Black Oxide
Seal Material
Felt
Maximum Misalignment Angle
3 Degrees
System of Measurement
Inch
Lubricant Material
NGLI #2 Equivalent
Dynamic Radial Load Capacity
8,070 lbf
Seal Type
Contact
Self Lubricating Bearing
Yes
Dynamic Axial Load Capacity
8,070 lbf
Mount Type
Bolt-Through
Static Radial Load Capacity
2,540 lbf
Expansion Type
Fixed
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.25 in, Base Width 2.438 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 3/16 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.