Zoro Homepage

PillowBlock SB Bearing, Taprd Rlr, 2-15/16

  • Mfr # RPB 215-C4

  • Zoro # G0278391


product price: $1,705.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
2 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB 215-C4
Zoro #
G0278391
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 15/16 in
Dimension H
6 3/8 in
Dimension E
1 1/8 in
Dimension J
4 1/2 in
Dimension B
11 3/4 in
Bolt Size
5/8 in
Overall Length
11.75 in
Dimension L
4 3/4 in
Overall Height
6.375 in
Dimension C
8-1/6 in to 9-11/16 in
Dimension G
1 3/4 in
Overall Width
4.5 in
Dimension D
3 3/4 in
Dimension A
3 1/8 in
Mount Hole Center-to-Center Length
8 3/4 in
Mount Hole Center-to-Center Width
9 3/8 in
Mounting Bolt Size
5/8 in
Base Height
1.75 in
Base Width
3.75 in
Center Height
3 1/8 in
Bore Diameter
2 15/16 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
9 3/8 in
Mounting Surface to Shaft Center
3 1/8 in
Series
RPB
Number of Bolts
4
Dynamic Load Capacity
9,630 lb
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 220 Degrees F
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Static Load Capacity
4,260 lb
Finish
black oxide
Housing Material
Cast Iron
Locking Type
Set Screw
Maximum Misalignment Angle
3 Degrees
Bore Type
Cylindrical
Housing Material Finish
Black Oxide
Mount Type
Bolt-Through
Minimum Temperature
-20 Degrees F
Dynamic Axial Load Capacity
9,630 lbf
Number of Mount Holes
4
Closure
Double Sealed
Static Radial Load Capacity
4,260 lbf
Maximum Temperature
220 Degrees F
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Split Housing
Split Horizontally
Bearing Material Grade
52100
Seal Type
Contact
Maximum Speed
1,750 RPM
Seal Material
Felt
Expansion Type
Fixed
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.75 in, Base Width 3.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,750 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.