Zoro Homepage

PillowBlock SB Bearing, Taprd Rlr, 3-15/16

  • Mfr # RPB 315-C4

  • Zoro # G0278367


product price: $3,099.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
3 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB 315-C4
Zoro #
G0278367
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3 15/16 in
Dimension E
1 7/8 in
Dimension G
2 7/16 in
Dimension C
10-1/8 in to 11-1/4 in
Dimension J
6 1/4 in
Dimension D
4 1/2 in
Overall Height
8.625 in
Overall Width
6.25 in
Overall Length
15.25 in
Bolt Size
3/4 in
Dimension B
15 1/4 in
Dimension A
4 1/4 in
Dimension H
8 5/8 in
Dimension L
6 in
Base Width
4.5 in
Mount Hole Center-to-Center Width
12 in
Center Height
4 1/4 in
Bore Diameter
3 15/16 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
11 in
Base Height
2.438 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
12 in
Mounting Surface to Shaft Center
4 1/4 in
Series
RPB
Number of Bolts
4
Item
Pillow Block Bearing
Temp. Range
-20 Degrees to 220 Degrees F
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dynamic Load Capacity
20,980 lb
Static Load Capacity
9,800 lb
Housing Material
Cast Iron
Locking Type
Set Screw
Finish
black oxide
Housing Material Finish
Black Oxide
Minimum Temperature
-20 Degrees F
Number of Mount Holes
4
Bearing Material Grade
52100
Static Radial Load Capacity
9,800 lbf
Bore Type
Cylindrical
System of Measurement
Inch
Maximum Misalignment Angle
3 Degrees
Seal Type
Contact
Mount Type
Bolt-Through
Maximum Speed
1,250 RPM
Maximum Temperature
220 Degrees F
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Dynamic Axial Load Capacity
20,980 lbf
Split Housing
Split Horizontally
Seal Material
Felt
Expansion Type
Fixed
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 2.438 in, Base Width 4.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height 4 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 11 in, Mount Hole Center-to-Center Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.