Zoro Homepage

PillowBlock SB Bearing, Taprd Rlr, 4-15/16

  • Mfr # RPB 415-4

  • Zoro # G0278349


product price: $8,329.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
4 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB 415-4
Zoro #
G0278349
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
4 15/16 in
Dimension C
13-1/2 in to 15-7/8 in
Dimension E
7 in
Dimension G
3 1/8 in
Overall Length
18.5 in
Overall Width
7.25 in
Dimension D
6 5/64 in
Bolt Size
7/8 in
Overall Height
11 in
Dimension J
7 1/4 in
Dimension H
11 5/16 in
Dimension L
7 13/32 in
Dimension B
18 1/2 in
Dimension A
5 1/2 in
Bore Diameter
4 15/16 in
Base Height
3.125 in
Mount Hole Center-to-Center Width
15 7/8 in
Mount Hole Center-to-Center Length
15 7/8 in
Center Height
5 1/2 in
Mounting Bolt Size
7/8 in
Base Width
5.125 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
14 11/16 in
Mounting Surface to Shaft Center
5 1/2 in
Series
RPB
Number of Bolts
4
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dynamic Load Capacity
35,520 lb
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Item
Pillow Block Bearing
Static Load Capacity
16,000 lb
Housing Material
Cast Iron
Locking Type
Set Screw
Maximum Misalignment Angle
3 Degrees
Housing Material Finish
Black Oxide
Static Radial Load Capacity
16,000 lbf
Mount Type
Bolt-Through
Features
Double-Collar Interlock with 120 Degrees Spacing Setscrew Lock, Diamond Faceted Setscrews, Heavy Duty Tapered Roller Bearings with Steel Cage for Radial, Thrust and Combined Loading, Powder Coat Epoxy 2-Bolt Split Cast Iron Housing, Race-Mounted Felt-Lined Flinger Seal
Closure
Double Sealed
Dynamic Radial Load Capacity
35,520 lbf
Lubricant Material
NGLI #2 Equivalent
Number of Mount Holes
4
System of Measurement
Inch
Seal Material
Felt
Bearing Material Grade
52100
Self Lubricating Bearing
Yes
Seal Type
Contact
Minimum Temperature
-20 Degrees F
Bore Type
Cylindrical
Dynamic Axial Load Capacity
35,520 lbf
Split Housing
Split Horizontally
Maximum Temperature
220 Degrees F
Maximum Speed
1,000 RPM
Expansion Type
Fixed
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 3.125 in, Base Width 5.125 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 15/16 in, Bore Type Cylindrical, Center Height 5 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Speed 1,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 15 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.