Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-Up Bearing, Bore 1-1/2 In

  • Mfr # MST-24

  • Zoro # G8374371


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Bore
1 1/2 in
Height
4 5/8 in
Width
2 3/16 in
Length
5 11/16 in
Series
MST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST-24
Zoro #
G8374371
UPC #
662461001325
Country of Origin
Multiple

Dimensions

Height
4 5/8 in
Width
2 3/16 in
Length
5 11/16 in
Overall Height
4.625 in
Overall Length
5.687 in
Bore Diameter
1 1/2 in
Overall Width
2.187 in

Details

Item
Take-Up Bearing
Bore
1 1/2 in
Series
MST
Includes
1-1/16 in Slot
Locking Type
Setscrew
Bearing Type
Ball
Housing
Cast Iron
Self-Aligning
Within +/-2 Degrees
Temp. Range
-20 Degrees to 220 Degrees F
Use with Frame Number
STH 24 thru 28-12 DZU
Minimum Temperature
-20 Degrees F
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
System of Measurement
Inch
Included Bearing
UCX08-24
Features
B-Type Seals or L3 Triple Lip Seals Available for Extra Sealing Needs, Wide Inner Race Bearing with Greater Load Carrying Capacity than Standard Duty
Bearing Insert Material
Stainless Steel
Compatible Frame
Sth 24 Thru 28-12 Dzu
Bearing Insert Type
Radial Ball
Maximum Temperature
220 Degrees F
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed
Closure
Double Sealed
Rolling Element Rows
1

Description

Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Closure Double Sealed, Compatible Frame Sth 24 Thru 28-12 Dzu, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing UCX08-24, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 4.625 in, Overall Length 5.687 in, Overall Width 2.187 in, Rolling Element Rows 1, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.