Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-Up Bearing, Bore 1-3/4 In

  • Mfr # MST-28

  • Zoro # G7918215


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Bore
1 3/4 in
Height
4 5/8 in
Width
2 3/16 in
Length
5 7/8 in
Series
MST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST-28
Zoro #
G7918215
UPC #
662461001349
Country of Origin
Multiple

Dimensions

Height
4 5/8 in
Width
2 3/16 in
Length
5 7/8 in
Bore Diameter
1 3/4 in
Overall Length
5.875 in
Overall Width
2.187 in
Overall Height
4.625 in

Details

Item
Take-Up Bearing
Bore
1 3/4 in
Series
MST
Use with Frame Number
STH 30 thru 31-12 DZU
Housing
Cast Iron
Temp. Range
-20 Degrees to 220 Degrees F
Bearing Type
Ball
Locking Type
Setscrew
Self-Aligning
Within +/-2 Degrees
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Included Bearing
UCX09-28
Resistance Properties
Corrosion Resistant
Compatible Frame
Sth 30 Thru 31-12 Dzu
Bearing Insert Type
Radial Ball
Maximum Temperature
220 Degrees F
Features
B-Type Seals or L3 Triple Lip Seals Available for Extra Sealing Needs, Wide Inner Race Bearing with Greater Load Carrying Capacity than Standard Duty
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Minimum Temperature
-20 Degrees F
Closure
Double Sealed
Expansion Type
Fixed
Rolling Element Rows
1

Description

Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Closure Double Sealed, Compatible Frame Sth 30 Thru 31-12 Dzu, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing UCX09-28, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 4.625 in, Overall Length 5.875 in, Overall Width 2.187 in, Rolling Element Rows 1, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.