Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-Up Bearing, Bore 1-7/16 In

  • Mfr # MST-23

  • Zoro # G8193744


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Bore
1 7/16 in
Height
4 1/2 in
Width
2 1/8 in
Length
5 11/16 in
Series
MST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST-23
Zoro #
G8193744
UPC #
662461001318
Country of Origin
Multiple

Dimensions

Height
4 1/2 in
Width
2 1/8 in
Length
5 11/16 in
Bore Diameter
1 7/16 in
Overall Length
5.687 in
Overall Height
4.5 in
Overall Width
2.125 in

Details

Item
Take-Up Bearing
Bore
1 7/16 in
Series
MST
Housing
Cast Iron
Locking Type
Setscrew
Self-Aligning
Within +/-2 Degrees
Bearing Type
Ball
Use with Frame Number
STH 24 thru 28-12 DZU
Temp. Range
-20 Degrees to 220 Degrees F
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Set Screws
Compatible Frame
Sth 24 Thru 28-12 Dzu
Housing Material
Stainless Steel
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Included Bearing
UCX07-23
Features
B-Type Seals or L3 Triple Lip Seals Available for Extra Sealing Needs, Wide Inner Race Bearing with Greater Load Carrying Capacity than Standard Duty
Bearing Insert Material
Stainless Steel
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Rolling Element Rows
1
Closure
Double Sealed
Expansion Type
Fixed

Description

Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Closure Double Sealed, Compatible Frame Sth 24 Thru 28-12 Dzu, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing UCX07-23, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 4.5 in, Overall Length 5.687 in, Overall Width 2.125 in, Rolling Element Rows 1, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.