Take-Up Bearing, Bore 15/16 In
Mfr # MST-15
Zoro # G8445412
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Bore
15/16 in
Height
4 in
Width
1 3/4 in
Length
8 7/16 in
Series
MST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST-15
Zoro #
G8445412
UPC #
662461001264
Country of Origin
Multiple
Dimensions
Height
4 in
Width
1 3/4 in
Length
8 7/16 in
Overall Width
1.75 in
Bore Diameter
15/16 in
Overall Length
8.437 in
Overall Height
4 in
Description
Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Closure Double Sealed, Compatible Frame Sth 17 Thru 19-6 Dzu, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing UCX05-15, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 4 in, Overall Length 8.437 in, Overall Width 1.75 in, Rolling Element Rows 1, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.