
CLEANWIPE PRO WATERFROOF KEYBO
Mfr # SSWKSV101PRO
Zoro # G712096046
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
White
Features
Backlight
Backlight
Yes
Localization
English (US)
Keyboard/Keypad Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSWKSV101PRO
Zoro #
G712096046
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
5.12 in
Keyboard/Keypad Height
0.89 in
Keyboard/Keypad Width
13.94 in
Height
0.89 in
Details
Item
Keyboard
Color
White
Features
Backlight
Backlight
Yes
Localization
English (US)
Keyboard/Keypad Connectivity Technology
Cable
Power Source
USB
Keyboard/Keypad Host Interface
USB 3.0
Platform Supported
PC
Backlight Type
LED
Operating System Supported
Windows 10 x64
Keyswitch Technology
Scissors
Keyboard/Keypad Features
Waterproof
Operating System Compatibility
Windows 10 x64
Interface
USB 3.0
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.