Med Grade Kb Backlit Wht
Mfr # SSWKSV207G
Zoro # G516426339
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Height
0.98 in
Compatible Devices
Computer
Environmentally Friendly
Yes
Keyboard/Keypad Width
18.03 in
Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSWKSV207G
Zoro #
G516426339
UPC #
810491000000
Country of Origin
China
Dimensions
Height
0.98 in
Keyboard/Keypad Width
18.03 in
Keyboard/Keypad Depth
6.42 in
Details
Compatible Devices
Computer
Environmentally Friendly
Yes
Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Item
Keyboard
Keyswitch Technology
Membrane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.