
MEDICAL GRADE KEYBOARD - DISHWASHER SAFE QWERTY ANSI USA (BLACK)(GOL
Mfr # SSKSV207L
Zoro # G721703546
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Compatible Devices
Computer
Color
Black
Keys Layout
QWERTY
Height
0.98 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSKSV207L
Zoro #
G721703546
UPC #
757120413226
Country of Origin
China
Dimensions
Height
0.98 in
Keyboard/Keypad Depth
6.42 in
Keyboard/Keypad Width
18.03 in
Details
Compatible Devices
Computer
Color
Black
Keys Layout
QWERTY
Environmentally Friendly
Yes
Item
Keyboard
Keyboard/Keypad Connectivity Technology
Cable
Number of Keys
104
Keyswitch Technology
Membrane
Interface
USB
Description
D PLATED USB (CAN SUPPORT PS/2 TECHNOLOGY))- CONSTRUCTION: ABS PLASTIC (STANDAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.