
Medical Grade True Type Keyboard
Mfr # STK503
Zoro # G816426329
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Keyboard/Keypad Depth
7.30 in
Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Features
Waterproof
Keyboard/Keypad Width
17.90 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STK503
Zoro #
G816426329
UPC #
852994000000
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
7.30 in
Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Width
17.90 in
Height
1 in
Details
Keyboard/Keypad Features
Waterproof
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Cable
Item
Keyboard
Keyswitch Technology
Membrane
Interface
USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.