
MOUS ABS 42 Corded USB-Long BLK
Mfr # STM042
Zoro # G716471689
product price: $89.25
/ea
Free Shipping & Returns
Key Features
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Movement Resolution (dpi)
800
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STM042
Zoro #
G716471689
UPC #
852994000000
Country of Origin
China
Dimensions
Pointing Device Cable Length
6 ft
Width
2.6 in
Height
1.5 in
Depth
4.6 in
Details
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Movement Resolution (dpi)
800
Color
Black
Interfaces
USB
Environmentally Friendly
Yes
Number of Buttons
2
Pointing Device Features
Ergonomic
Item
Mouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.