
MOUS ABS 42 Corded USB-Long WHT
Mfr # STWM042
Zoro # G616471741
product price: $89.25
/ea
Free Shipping & Returns
Key Features
Movement Resolution (dpi)
1000
Environmentally Friendly
Yes
Number of Buttons
2
Interfaces
PS/2, USB
Scroller Type
Scroll Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STWM042
Zoro #
G616471741
UPC #
852994000000
Country of Origin
China
Dimensions
Height
4.6 in
Depth
1.4 in
Width
2.4 in
Details
Movement Resolution (dpi)
1000
Environmentally Friendly
Yes
Number of Buttons
2
Interfaces
PS/2, USB
Scroller Type
Scroll Wheel
Platform Supported
PC, Mac
Color
White
Pointing Device Connectivity Technology
Cable
Item
Mouse
Movement Detection
Optical
Power Source
Cable
Operating System Compatibility
Mac OS, Windows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.