
SEAL CLEAN GLOW WATERPROOF KEY
Mfr # SSKSV207GL R4
Zoro # G812102708
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Key Layout
QWERTY
Number of Keys
104
Features
Backlight
Keyboard/Keypad Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSKSV207GL R4
Zoro #
G812102708
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Length
18.07 in
Keyboard/Keypad Width
6.85 in
Keyboard/Keypad Cable Length
6 ft
Keyboard/Keypad Height
1.38 in
Details
Item
Keyboard
Color
Black
Key Layout
QWERTY
Number of Keys
104
Features
Backlight
Keyboard/Keypad Connectivity Technology
Cable
Operating System Supported
Windows
Localization
English (US)
Keystroke Life
10 Million Cycle
Keyswitch Technology
Membrane
Keyboard/Keypad Host Interface
USB
Material
ABS Plastic
Backlight Type
LED
Power Source
USB
Platform Supported
PC
Keyboard/Keypad Features
Illuminated, Numeric Keypad, Bleach Resistant, Gold Plated USB, Plug & Play, IP68 Protection, Brightness Control, Dishwasher Safe, Full-size Keyboard, Disinfectant, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.