Zoro Homepage

SEAL CLEAN GLOW WATERPROOF KEY

  • Mfr # SSWKSV207GL R4

  • Zoro # G612102670


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Backlight
Key Layout
QWERTY
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Depth
6.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSWKSV207GL R4
Zoro #
G612102670
UPC #
-
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
6.85 in
Keyboard/Keypad Width
18.07 in
Keyboard/Keypad Cable Length
6 ft
Keyboard/Keypad Height
1.38 in

Details

Item
Keyboard
Color
White
Features
Backlight
Key Layout
QWERTY
Keyboard/Keypad Connectivity Technology
Cable
Localization
English (US)
Power Source
USB
Operating System Supported
Windows
Keyboard/Keypad Features
Bleach Resistant, Waterproof, Illuminated, Plug & Play, Dishwasher Safe, IP68 Protection, Gold Plated USB, Numeric Keypad, Brightness Control, Disinfectant
Material
ABS Plastic
Keyboard/Keypad Host Interface
USB
Keystroke Life
10 Million Cycle
Backlight Type
LED
Keyswitch Technology
Membrane
Platform Supported
PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.