
SEAL CLEAN WATERPROOF KEYBOARD
Mfr # SSWKSV207L R4
Zoro # G612096078
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Interface
USB
Standards
CEcULusEACFCCICIPx8KCWHQLICES-003BIS KCRCMCal Prop 65
Hot Keys
Keylock
Backlight
Yes
Backlight Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSWKSV207L R4
Zoro #
G612096078
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Length
18.07 in
Height
1.38 in
Keyboard/Keypad Cable Length
6 ft
Keyboard/Keypad Width
6.85 in
Details
Interface
USB
Item
Keyboard
Standards
CEcULusEACFCCICIPx8KCWHQLICES-003BIS KCRCMCal Prop 65
Hot Keys
Keylock
Backlight
Yes
Backlight Type
LED
Keyswitch Technology
Membrane
Power Source
USB
Color
Black
Keyboard/Keypad Features
Disinfectant, Plug & Play, IP68 Protection, Numeric Keypad, Gold Plated USB, Dust Proof, Dishwasher Safe, Waterproof
Operating System Compatibility
Windows
Keyboard/Keypad Connectivity Technology
Cable
Product Material
ABS Plastic
Keystroke Life
10 Million Cycle
Platform Supported
PC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.