
SEAL CLEAN WATERPROOF KEYBOARDS ARE 100% WATERPROOF & DISHWASHER-SAFE. IPX8-CERT
Mfr # SSWKSV207L
Zoro # G421707226
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Keyboard/Keypad Depth
6.85 in
Keyswitch Technology
Membrane
Keys Layout
QWERTY
Keyboard/Keypad Width
18.07 in
Keyboard/Keypad Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSWKSV207L
Zoro #
G421707226
UPC #
735029304890
Country of Origin
Taiwan, Province of China
Dimensions
Keyboard/Keypad Depth
6.85 in
Keyboard/Keypad Width
18.07 in
Height
1.38 in
Details
Item
Keyboard
Keyswitch Technology
Membrane
Keys Layout
QWERTY
Keyboard/Keypad Connectivity Technology
Cable
Color
White
Platform Supported
Windows, Mac
Interface
USB
Number of Keys
104
Environmentally Friendly
Yes
Description
IFIED AND DESIGNED TO WITHSTAND INDUSTRIAL-GRADE DISINFECTANTS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.