Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEAL CLEAN WATERPROOF RED KEYBOARD

  • Mfr # SSRKSV207L

  • Zoro # G121703306


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Platform Supported
PC
Keyboard/Keypad Width
6.85 in
Operating System Compatibility
Windows 10
Keyboard/Keypad Features
Gold Plated USB, Disinfectant, Dishwasher Safe, Waterproof, Plug and Play, Numeric Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRKSV207L
Zoro #
G121703306
UPC #
198105019796
Country of Origin
Multiple

Dimensions

Keyboard/Keypad Width
6.85 in
Keyboard/Keypad Length
18.07 in
Height
1.38 in
Keyboard/Keypad Cable Length
6 ft

Details

Interface
USB
Platform Supported
PC
Operating System Compatibility
Windows 10
Keyboard/Keypad Features
Gold Plated USB, Disinfectant, Dishwasher Safe, Waterproof, Plug and Play, Numeric Keypad
Product Material
ABS Plastic, Stainless Steel
Power Source
USB
Keystroke Life
10 Million Cycle
Item
Keyboard
Keyswitch Technology
Membrane
Keyboard/Keypad Connectivity Technology
Cable
Color
Red

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.