Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEAL GLOW SILICONE KEYBOARD

  • Mfr # SW106G2M

  • Zoro # G312096057


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Features
Backlight
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Width
15.15 in
Keyboard/Keypad Height
0.78 in
Keyboard/Keypad Depth
5.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW106G2M
Zoro #
G312096057
UPC #
-
Country of Origin
China

Dimensions

Keyboard/Keypad Width
15.15 in
Keyboard/Keypad Height
0.78 in
Keyboard/Keypad Depth
5.43 in

Details

Item
Keyboard
Features
Backlight
Keyboard/Keypad Connectivity Technology
Cable
Localization
English (US)
Operating System Supported
Windows
Backlight
Yes
Keyboard/Keypad Host Interface
USB
Platform Supported
PC
Keyboard/Keypad Features
Waterproof

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.