Zoro Homepage

Seal Shield 11384786 Silver Seal Waterproof Keyboard; Black

  • Mfr # 11384786

  • Zoro # G903772124


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11384786
Zoro #
G903772124
UPC #
810491020384
Country of Origin
China

Description

Specification
  • Device Type - Keyboard - wired
  • Interface - USB
  • Keys Qty - 104
  • Features - Feedback, dustproof, antimicrobial protection, Seal Cap, gold-plated connector, washable, SILVER SEAL, dirt resistant, corrosion resistant, waterproof
  • Color - Black
  • Dimension - 482 x 204 x 52 in.
  • Item Weight - 2.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.