Seal Shield Extension Cable, SUSB6
Mfr # SUSB6
Zoro # G7168272
product price: $34.55
/eaKey Features
Cable Length
6 ft
Cable Type
USB
Product Type
Data Transfer Cable
Connector on Second End Details
USB - Female
End 1 Connection Type
USB - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUSB6
Zoro #
G7168272
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
6 ft
Details
Cable Type
USB
Product Type
Data Transfer Cable
Connector on Second End Details
USB - Female
End 1 Connection Type
USB - Male
Connector on First End Details
USB - Male
Conductor
Copper
End 2 Connection Type
USB - Female
Cable Characteristic
Patch Cable
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.