
Seal Shield Machine Washable Medical Grade Keyboard - USB, PS/2
Mfr # SSKSVMM107
Zoro # G014877961
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Keyboard/Keypad Width
18.11 in
Keyboard/Keypad Host Interface
USB, PS/2
Keyboard/Keypad Depth
6.50 in
Localization
French, English
Keyboard/Keypad Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSKSVMM107
Zoro #
G014877961
UPC #
718122138630
Country of Origin
China
Dimensions
Keyboard/Keypad Width
18.11 in
Keyboard/Keypad Depth
6.50 in
Keyboard/Keypad Height
1.26 in
Keyboard/Keypad Cable Length
6.56 ft
Height
1.26 in
Details
Item
Keyboard
Keyboard/Keypad Host Interface
USB, PS/2
Localization
French, English
Keyboard/Keypad Connectivity Technology
Cable
Keyswitch Technology
Membrane
Keyboard/Keypad Features
Washable
Interface
PS/2, USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.