Zoro Homepage

Seal Shield Medical Grade Washable Scroll Mouse - Optical - USB

  • Mfr # SSM3

  • Zoro # G714909207


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Width
2.6 in
Height
1.5 in
Length
4.6 in
Movement Detection
Optical
Pointing Device Connectivity Technology
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM3
Zoro #
G714909207
UPC #
898109002014
Country of Origin
China

Dimensions

Width
2.6 in
Height
1.5 in
Length
4.6 in

Details

Item
Mouse
Movement Detection
Optical
Pointing Device Connectivity Technology
Cable
Movement Resolution
800 dpi
Pointing Device Host Interface
USB
Pointing Device Features
Ergonomic

Description

SEAL SHIELD WASHABLE MEDICAL GRADE OPTICAL MOUSE - DISHWASHER SAFE BLACKUSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.