Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Shield Mouse - Optical - Cable - White - USB - 800 dpi - Scroll Button - 5 Button(s)

  • Mfr # SSWM3

  • Zoro # G314909188


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Buttons
5
Height
1.5 in
Length
4.6 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSWM3
Zoro #
G314909188
UPC #
852994002542
Country of Origin
China

Dimensions

Height
1.5 in
Length
4.6 in
Width
2.5 in
Pointing Device Cable Length
6 ft

Details

Item
Mouse
Color
White
Number of Buttons
5
Pointing Device Features
Ergonomic
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB
Movement Resolution
800 dpi
Pointing Device Connectivity Technology
Cable
Standards
IP 68, NEMA 4X, CE, FCC
Scroller Type
Scroll Button
Movement Detection
Optical

Description

SEAL SHIELD WASHABLE MEDICAL GRADE OPTICAL MOUSE - DISHWASHER SAFE WHITEUSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.