Zoro Homepage

Seal Shield SEAL Flex Medical Grade Washable Keyboard - USB - 107 Keys

  • Mfr # SSF106

  • Zoro # G514878017


product price: $49.79
/ea

Key Features

Includes
PS/2 Adapter Included
Number of Keys
107
Standards
NEMA 4X, IP68, FCC Class B, CE
Keyboard/Keypad Depth
5 in
Keyboard/Keypad Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF106
Zoro #
G514878017
UPC #
898109002083
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
5 in
Keyboard/Keypad Height
0.50 in
Keyboard/Keypad Width
15 in
Keyboard/Keypad Cable Length
6.56 ft

Details

Item
Keyboard
Includes
PS/2 Adapter Included
Number of Keys
107
Standards
NEMA 4X, IP68, FCC Class B, CE
Keyswitch Technology
Membrane
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.