SEAL SHIELD WASHABLE KEYBOARD
Mfr # STK503P
Zoro # G112322004
product price: $80.75
/ea
Free Shipping & Returns
Key Features
Color
Black
Keyboard/Keypad Host Interface
PS/2
Keyboard/Keypad Depth
7.32 in
Keyboard/Keypad Width
17.91 in
Keyswitch Technology
Membrane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STK503P
Zoro #
G112322004
UPC #
-
Country of Origin
United States
Dimensions
Keyboard/Keypad Depth
7.32 in
Keyboard/Keypad Width
17.91 in
Keyboard/Keypad Height
1.02 in
Details
Item
Keyboard
Color
Black
Keyboard/Keypad Host Interface
PS/2
Keyswitch Technology
Membrane
Localization
French, English
Keyboard/Keypad Connectivity Technology
Cable
Environmentally Friendly
Yes
Keyboard/Keypad Features
Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.