
Seal Shield Wtrprff Mouse, SSM3
Mfr # SSM3
Zoro # G6240438
product price: $85.25
/ea
Free Shipping & Returns
Key Features
Height
1.5"
Width
2.6"
Depth
4.6"
Product Type
Mouse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSM3
Zoro #
G6240438
UPC #
-
Country of Origin
United States
Dimensions
Height
1.5"
Width
2.6"
Depth
4.6"
Details
Product Type
Mouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.