Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Silk Glow' Waterproof Silicone Keyboard-Backlit

  • Mfr # SW108PG

  • Zoro # G312380699


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Operating System Compatibility
Windows
Interface
USB
Color
Black
Backlight
Yes
Keyboard/Keypad Width
14.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW108PG
Zoro #
G312380699
UPC #
-
Country of Origin
United States

Dimensions

Keyboard/Keypad Width
14.02 in
Keyboard/Keypad Depth
5.43 in
Height
0.47 in

Details

Operating System Compatibility
Windows
Interface
USB
Color
Black
Backlight
Yes
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Waterproof
Platform Supported
PC, Mac
Item
TouchPad

Description

SW108PG - Seal Silk Glow' Waterproof Silicone Keyboard-Backlit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.