
SEAL TOUCH GLOW SILICONE WIRED BACKLIT KEYBOARD W/ TOUCH PAD - DISHWASHER SAFE -
Mfr # SW108PG
Zoro # G814878090
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Backlight
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Depth
5.43 in
Backlight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW108PG
Zoro #
G814878090
UPC #
810491021688
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
5.43 in
Keyboard/Keypad Width
14.02 in
Keyboard/Keypad Height
0.47 in
Height
0.47 in
Details
Item
TouchPad
Color
Black
Features
Backlight
Keyboard/Keypad Connectivity Technology
Cable
Backlight
Yes
Pointing Device Type
TouchPad
Platform Supported
PC, Mac
Localization
English (US)
Keyboard/Keypad Host Interface
USB
Operating System Supported
Windows
Keyboard/Keypad Features
Waterproof
Operating System Compatibility
Windows
Interface
USB
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.