
SEAL TOUCH GLOW SILICONE WIRED BACKLIT KEYBOARD WITH TOUCH PAD DISHWASHER SAFE
Mfr # S108PG
Zoro # G714877827
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Keys
108
Features
Backlight
Key Layout
QWERTY
Backlight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S108PG
Zoro #
G714877827
UPC #
810491021633
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
5.43 in
Keyboard/Keypad Height
0.47 in
Keyboard/Keypad Width
14.02 in
Height
0.47 in
Details
Item
TouchPad
Color
Black
Number of Keys
108
Features
Backlight
Key Layout
QWERTY
Backlight
Yes
Localization
English (US)
Keyboard/Keypad Host Interface
USB
Platform Supported
Windows
Keyboard/Keypad Connectivity Technology
Cable
Pointing Device Type
TouchPad
Keys Layout
QWERTY
Environmentally Friendly
Yes
Keyboard/Keypad Features
Waterproof
Interface
USB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.