
Silver Seal Medical Grade Keyboard - Dishwasher Safe & Antimicrobial
Mfr # SSKSV208PL
Zoro # G0584679
product price: $102.55
/ea
Free Shipping & Returns
Key Features
Keyboard/Keypad Width
18.07 in
Height
1.38 in
Keyswitch Technology
Membrane
Platform Supported
Mac
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSKSV208PL
Zoro #
G0584679
UPC #
810491020254
Country of Origin
Unknown
Dimensions
Keyboard/Keypad Width
18.07 in
Height
1.38 in
Keyboard/Keypad Depth
6.85 in
Details
Keyswitch Technology
Membrane
Item
Keyboard
Platform Supported
Mac
Environmentally Friendly
Yes
Number of Keys
105
Keyboard/Keypad Connectivity Technology
Cable
Color
Black
Interface
USB
Keys Layout
QWERTY
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.