Zoro Homepage

Silver Seal Meditech Magic Med

  • Mfr # SSKSVMM107

  • Zoro # G7169137


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Connector Type
Cable
Features
Washable, Quiet Keys
Width
18.11 in
Height
1.26 in
Interface
USB, PS/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSKSVMM107
Zoro #
G7169137
UPC #
-
Country of Origin
United States

Dimensions

Width
18.11 in
Height
1.26 in
Depth
6.50 in
KeyboardCable Length
6.56 ft

Details

Item
Keyboard
Connector Type
Cable
Features
Washable, Quiet Keys
Interface
USB, PS/2
Product Type
Keyboard
Keyswitch Technology
Membrane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.