
Silver Seal (Qwerty Iso Uk) - Medical Grade Keyboard,
Mfr # SSKSV208UK
Zoro # G0529519
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Corded/Wireless
Corded
Color
Black
Depth
6.85 in
Key Layout
QWERTY
Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSKSV208UK
Zoro #
G0529519
UPC #
810491020506
Country of Origin
Unknown
Dimensions
Depth
6.85 in
Width
18.07 in
Height
1.38 in
Details
Item
Keyboard
Corded/Wireless
Corded
Color
Black
Key Layout
QWERTY
Interface
USB
Number of Keys
105
Features
Environmentally Friendly
Keyswitch Technology
Membrane
Platform Supported
Mac
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.