Zoro Homepage

Silver Seal Wtrprff Backlit Kb, SSKSV207GRC13.56

  • Mfr # SSKSV207GRC13.56

  • Zoro # G5472863


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Features
Waterproof
Localization
English (US)
Backlight Type
LED
Keyswitch Technology
Membrane
Operating System Supported
Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSKSV207GRC13.56
Zoro #
G5472863
UPC #
-
Country of Origin
United States

Dimensions

Keyboard/Keypad Width
6.85"
Keyboard/Keypad Height
1.38"

Details

Item
Keyboard
Features
Waterproof
Localization
English (US)
Backlight Type
LED
Keyswitch Technology
Membrane
Operating System Supported
Windows
Platform Supported
PC
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Backlight
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.