Zoro Homepage

Silver Seal Wtrprff Keyboard, SSKSV208FR

  • Mfr # SSKSV208FR

  • Zoro # G5472145


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Cable
Color
Black
Height
1.80 in
Interface
USB
Width
18.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSKSV208FR
Zoro #
G5472145
UPC #
-
Country of Origin
United States

Dimensions

Height
1.80 in
Width
18.90 in
Depth
7.80 in

Details

Item
Keyboard
Connector Type
Cable
Color
Black
Interface
USB
Product Type
Keyboard
Keys Layout
AZERTY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.