Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Seal Wtrprff Keyboard, SSWKSV208DE

  • Mfr # SSWKSV208DE

  • Zoro # G6204984


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Keys
105
Product Type
Keyboard
Keyswitch Technology
Membrane
Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSWKSV208DE
Zoro #
G6204984
UPC #
-
Country of Origin
United States

Dimensions

Height
1.38 in
Keyboard/Keypad Depth
6.85 in
Keyboard/Keypad Width
18.07 in

Details

Color
White
Number of Keys
105
Product Type
Keyboard
Keyswitch Technology
Membrane
Keys Layout
QWERTZ
Keyboard/Keypad Connectivity Technology
Cable
Item
Keyboard
Platform Supported
PC, Mac
Environmentally Friendly
Yes
Interface
USB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.