
SILVER SURF WASHABLE CORDED OPTICAL MOUSE WITH BUILT-IN SEAL GLIDE SCROLLING SYSTEM - DISHWASHER SA
Mfr # SM7
Zoro # G922605519
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Scroller Type
Scroll Wheel
Environmentally Friendly
Yes
Pointing Device Connectivity Technology
Cable
Pointing Device Cable Length
8 ft
Interfaces
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM7
Zoro #
G922605519
UPC #
898109002441
Country of Origin
China
Dimensions
Pointing Device Cable Length
8 ft
Details
Scroller Type
Scroll Wheel
Item
Mouse
Environmentally Friendly
Yes
Pointing Device Connectivity Technology
Cable
Interfaces
USB
Movement Detection
Laser
Movement Resolution (dpi)
1000
Description
SILVER SURF WASHABLE CORDED OPTICAL MOUSE WITH BUILT-IN SEAL GLIDE SCROLLING SYSTEM - DISHWASHER SAFE & ANTIMICROBIAL (BLACK)(USB)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.