USB EXTENSION CABLE: 6FT; MALE - FEMALE; NO FERRITE BLACK
Mfr # SUSB6
Zoro # G714877940
product price: $35.95
/eaKey Features
Cable Length
6 ft
Cable Type
USB
Conductor Material
Copper
Cable Characteristic
Patch Cable
Connector on First End Details
USB - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUSB6
Zoro #
G714877940
UPC #
898109002496
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
Cable Type
USB
Conductor Material
Copper
Cable Characteristic
Patch Cable
Connector on First End Details
USB - Male
Connector on Second End Details
USB - Female
Conductor
Copper
End 1 Connection Type
USB - Male
End 2 Connection Type
USB - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.