Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WASHABLE MEDICAL GRADE KEYBOARD - DISHWASHER SAFE BLACKPS2

  • Mfr # STK503P

  • Zoro # G814877901


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Depth
7.32 in
Keyboard/Keypad Width
17.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK503P
Zoro #
G814877901
UPC #
852994002160
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
7.32 in
Keyboard/Keypad Width
17.91 in
Keyboard/Keypad Height
1.02 in
Height
1.02 in

Details

Item
Keyboard
Color
Black
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Cable
Keyswitch Technology
Membrane
Keyboard/Keypad Host Interface
PS/2
Localization
French, English
Keyboard/Keypad Features
Waterproof
Interface
PS/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.