Zoro Homepage

WATERPROOF KB FRENCH

  • Mfr # SSKSV208FR

  • Zoro # G114877823


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Key Layout
AZERTY
Keyboard/Keypad Depth
7.80 in
Keys Layout
AZERTY
Keyboard/Keypad Width
18.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSKSV208FR
Zoro #
G114877823
UPC #
810491020469
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
7.80 in
Keyboard/Keypad Width
18.90 in
Keyboard/Keypad Height
1.80 in

Details

Item
Keyboard
Color
Black
Key Layout
AZERTY
Keys Layout
AZERTY
Localization
French
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable

Description

SEAL SHIELD WATERPROOF KB FRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.