Zoro Homepage

3mm Reflective Insulation Roll Soundproofing Thermal Shield Use 36 in. X 50 ft

  • Mfr # ST-303-36X50

  • Zoro # G311595506


product price: $71.19
/ea

Key Features

Application
Cement;Concrete;Copper Pipes;Existing Drywall;Existing Insulation;Fiberglass;Metal;Pex Pipes;Plywood;PVC/CPVC Pipes;Tile Flooring;Wood
Material
Foam
Roll Length
50 ft
Thickness
0.11811 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-303-36X50
Zoro #
G311595506
UPC #
810152574089
Country of Origin
China

Dimensions

Roll Length
50 ft
Thickness
0.11811 in
Width
36 in
Size
36 in x 50 ft

Details

Application
Cement;Concrete;Copper Pipes;Existing Drywall;Existing Insulation;Fiberglass;Metal;Pex Pipes;Plywood;PVC/CPVC Pipes;Tile Flooring;Wood
Material
Foam
Item
Insulation
Features
Fire Block Rated; Fire Resistant; Formaldehyde Free; Heat Retardant; Moisture Retardant; Mold Resistant; Pre-Cut; Soundproofing Insulation; Structural; Vapor Retardant; Water Resistant; Wind Breaker; Heavy Duty; Radiant Barrier Insulation Type

Description

Optimize Energy Efficiency with SEALTECH Elevate your insulation strategy with SEALTECH Heat Reflective Insulation Roll - a premium solution thoughtfully crafted for optimal energy efficiency. Constructed with a closed-cell core made from 100% Virgin Polyethylene foam, paired with high-quality fire-retardant engineered foil, this insulation excels in reflecting 95% of radiant energy. It stands out as a highly effective radiant barrier.Versatility in Every Application Resistant to vapor and moisture, this weatherproof insulation stands out as an ideal choice for diverse indoor and outdoor applications. Its straightforward installation, coupled with its lightweight design, showcases the product's commitment to ease of use without compromising durability. Choose from 3 thickness levels 3mm, 5mm and 10mm and various sizes.


  • •SAVE ON ENERGY BILLS with SEALTECH Radiant Barrier! This advanced insulation reflects a remarkable 95% of radiant energy, providing unbeatable insulation for enhanced energy efficiency. Optimize your home's thermal performance and start saving on those energy bills!
  • •VERSATILE VAPOR AND MOISTURE RESISTANCE: SEALTECH's weatherproofing insulation is your go-to solution for windows, attics, ceilings, and outdoor applications. Resist humidity and moisture effectively, ensuring year-round protection against the elements.
  • •ROBUST CONSTRUCTION FOR ULTIMATE QUALITY: Our window insulation foam boasts a resilient 100% Virgin Polyethylene foam core, and is fortified with engineered foil layers that is fire retardant. Durable, easy to install, and lightweight, SEALTECH offers insulation solutions in various sizes and 3 thickness levels (3mm, 5mm and 10mm), catering to your specific needs.
  • •EXPERIENCE ADVANCED SOUNDPROOFING TECHNOLOGY: Elevate your living spaces with SEALTECH's Radiant Barrier. Beyond exceptional insulation, our advanced soundproofing technology enhances acoustic comfort, creating a tranquil and quiet environment in your home.
  • •NON-TOXIC AND LONG-LASTING BUILD: Invest in peace of mind with SEALTECH. Our insulation is fire retardant, non-irritating, non-allergenic, and built with commercial-grade quality. Ensure lasting durability and a healthier indoor environment for you and your loved ones. Upgrade to SEALTECH and redefine your insulation experience!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.