Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4ft x 100ft. Heavy Duty Safety Debris Netting Rolls - Fire Retardant, 1/4in Mesh Roll

  • Mfr # ST-402-4X100

  • Zoro # G414716518


product price: $62.99
/ea

Key Features

Width
4 ft.
Mesh Size
1/4 in
Length
100 ft.
Color
Orange
Standards
Compliant With NYC Local Law #61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-402-4X100
Zoro #
G414716518
UPC #
810152577066
Country of Origin
China

Dimensions

Width
4 ft.
Mesh Size
1/4 in
Length
100 ft.

Details

Color
Orange
Standards
Compliant With NYC Local Law #61
Characteristics
Flame Retardent

Description

Introducing SEALTECH Fire Retardant Safety Debris Netting Rolls, designed to deliver unmatched safety and protection across a variety of environments. Our netting is crafted from fire-retardant knitted polyethylene threads and reinforced with a durable border edge, ensuring compliance with NYC Local Law 61 and OSHA standards.Enhanced Safety FeaturesOur debris netting is essential for maintaining safety on construction and demolition sites. It creates a strong barrier that protects workers, pedestrians, and properties from falling debris and tools, ensuring everyone's well-being. Multiple Applications SEALTECH netting is not only perfect for construction sites and scaffold enclosures but also for pedestrian protection and securing equipment during transit. Additionally, it serves as effective safety netting for agricultural purposes, such as garden netting to protect plants from birds and animals.All-Weather DurabilityDesigned for heavy-duty use, SEALTECH netting remains flexible and strong under various weather conditions, including rain, snow, and extreme temperatures. This resilience guarantees long-lasting functionality and integrity, even in the harshest environments.Versatile Sizes and ColorsSEALTECH netting rolls come in a wide range of sizes and vibrant colors, allowing you to choose the perfect fit for your needs. Whether you need a netting tarp, netting roll, or mesh fence, we have you covered with options that include both 1/4 inch and 1/16 inch mesh openings.Choose SEALTECH for reliable, high-quality netting that ensures safety, durability, and flexibility in all your projects. Add to cart NOW!


  • Fire Retardent Design: SEALTECH netting rolls are meticulously crafted with fire-retardant knitted polyethylene threads and a reinforced border edge. design ensures superior durability and compliance with NYC Local Law #61 This and OSHA standards, providing ultimate safety in extreme conditions and emergencies.
  • Safety Features: Our reusable debris netting is essential for protecting workers, pedestrians, and properties from falling debris and tools. It creates a robust barrier that enhances safety on construction and demolition sites, making it indispensable for ensuring the well-being of everyone involved.
  • All Weather Durability: Designed for heavy-duty use, SEALTECH mesh fence remains flexible and strong under various weather conditions, including rain, snow, and extreme temperatures. This all-weather resilience ensures long-lasting functionality and integrity, even in the harshest environments.
  • Multiple Sizes & Mesh Options: Available in a variety of sizes and colors, SEALTECH safety netting offers 1/4 inch and 1/16 inch mesh openings. These options provide versatility for different safety and enclosure needs, from capturing small particles to containing larger debris, making it suitable for numerous applications.
  • Versatile Application: SEALTECH netting tarp is ideal for use at construction sites, scaffold enclosures, pedestrian protection, and securing equipment during transit. It is also perfect for agricultural uses, such as garden netting to protect plants from birds and animals, ensuring comprehensive safety and security in various settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.