
Premium 3ft. X 250ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight
Mfr # ST-101-3X250
Zoro # G111228031
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Fabric Weight
3.5 oz
Type
Weed Barrier
Features
Heavy Duty; UV Protected
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST-101-3X250
Zoro #
G111228031
UPC #
810100679118
Country of Origin
China
Dimensions
Length
3000 in
Width
36 in
Thickness
0.138 in
Details
Material
Polypropylene
Color
Black
Fabric Weight
3.5 oz
Type
Weed Barrier
Features
Heavy Duty; UV Protected
Description
Introducing the SEALTECH Premium Pro Garden Weed Barrier Landscape Fabric the ultimate solution for gardeners seeking unparalleled weed control and an ecofriendly gardening experience. With its durable and heavyduty design, this landscape fabric elevates productivity and makes weed management hasslefree.SuperEasy Installation for Every GardenerNo need to be an expert or spend a fortune on professionals
- •Professional weed control made easy: SEALTECH's premium pro garden weed barrier ensures superior weed control, boosting productivity and efficiency for gardeners of all levels
- •Easy installation and long-lasting protection: light-weight yet heavy-duty, this durable weed blocking fabric provides long-lasting weed protection, reducing the need for harmful chemicals
- •Preserve your soil's value: SEALTECH's exclusive garden weed control mat allows essential air and water flow, conserving soil moisture and nurturing garden vitality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.