Premium 6ft. X 50ft. Pro Garden Weed Barrier Landscape Fabric, 3.5 OZ Heavy Duty, Lightweight

  • Mfr # ST-101-6X50

  • Zoro # G411228090


product price:  $41.94
/ea

Key Features

Material
Polypropylene
Color
Black
Fabric Weight
3.5 oz
Features
Heavy Duty; UV Protected
Thickness
0.138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-101-6X50
Zoro #
G411228090
UPC #
810100679262
Country of Origin
China

Dimensions

Length
600 in
Thickness
0.138 in
Width
72 in

Details

Material
Polypropylene
Color
Black
Fabric Weight
3.5 oz
Features
Heavy Duty; UV Protected
Type
Weed Barrier

Description

Introducing the SEALTECH Premium Pro Garden Weed Barrier Landscape Fabric the ultimate solution for gardeners seeking unparalleled weed control and an ecofriendly gardening experience. With its durable and heavyduty design, this landscape fabric elevates productivity and makes weed management hasslefree.SuperEasy Installation for Every GardenerNo need to be an expert or spend a fortune on professionals


  • •Professional weed control made easy: SEALTECH's premium pro garden weed barrier ensures superior weed control, boosting productivity and efficiency for gardeners of all levels
  • •Easy installation and long-lasting protection: light-weight yet heavy-duty, this durable weed blocking fabric provides long-lasting weed protection, reducing the need for harmful chemicals
  • •Preserve your soil's value: SEALTECH's exclusive garden weed control mat allows essential air and water flow, conserving soil moisture and nurturing garden vitality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.