Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 16 in. X 50 ft

  • Mfr # ST-302-16X50

  • Zoro # G711595687


product price: $77.94
/ea
Free Shipping & Returns

Key Features

Application
Cement;Concrete;Copper Pipes;Existing Drywall;Existing Insulation;Fiberglass;Metal;Pex Pipes;Plywood;PVC/CPVC Pipes;Tile Flooring;Wood
Material
Foam
Roll Length
50 ft
Thickness
0.19685 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-302-16X50
Zoro #
G711595687
UPC #
810152573525
Country of Origin
China

Dimensions

Roll Length
50 ft
Thickness
0.19685 in
Width
16 in
Size
16 in x 50 ft

Details

Application
Cement;Concrete;Copper Pipes;Existing Drywall;Existing Insulation;Fiberglass;Metal;Pex Pipes;Plywood;PVC/CPVC Pipes;Tile Flooring;Wood
Material
Foam
Item
Insulation
Features
Fire Block Rated; Fire Resistant; Formaldehyde Free; Heat Retardant; Moisture Retardant; Mold Resistant; Pre-Cut; Soundproofing Insulation; Structural; Vapor Retardant; Water Resistant; Wind Breaker; Heavy Duty; Radiant Barrier Insulation Type

Description

Optimize Energy Efficiency with SEALTECH Elevate your insulation strategy with SEALTECH Heat Reflective Insulation Roll - a premium solution thoughtfully crafted for optimal energy efficiency. Constructed with a closed-cell core made from 100% Virgin Polyethylene foam, paired with high-quality fire-retardant engineered foil, this insulation excels in reflecting 95% of radiant energy. It stands out as a highly effective radiant barrier.Versatility in Every Application Resistant to vapor and moisture, this weatherproof insulation stands out as an ideal choice for diverse indoor and outdoor applications. Its straightforward installation, coupled with its lightweight design, showcases the product's commitment to ease of use without compromising durability. Beyond Insulation: Exceptional Sound Barrier Going beyond traditional insulation, SEALTECH foil insulation doubles as an exceptional sound barrier, offering enhanced acoustic insulation for a more comfortable living or working environment. Its advanced design ensures a tranquil space by minimizing sound transmission, contributing to an overall heightened experience. Non-Toxic and Non-Allergenic Comfort: SEALTECH prioritizes your well-being Its non-toxic and non-allergenic properties ensure that this thermal shield won't irritate the skin, eyes, or throat, providing a worry-free solution for any space. Breathe easy and enjoy the benefits of advanced insulation without compromising your health. Step Up to Commercial-Grade Excellence choice for long-lasting, superior insulation. Choose from 3 thickness levels 3mm, 5mm and 10mm and various sizes. Click 'Add to Cart' and upgrade to SEALTECH for a more energy-efficient and comfortable space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.