Shop SEALTECH
See all product information
Create Account
Ultra Heavy Duty 200 GSM Privacy Fence Beige6X50 NonRecycled Polyethylene Cable Zip Ties
- Mfr # ST-205-6X50
- Zoro # G311595568
product price:Â
$
89.49
/ea
Key Features
Color
Beige
Material
Polyethylene
Features
No Additional Features
Width
50 in
Duty Type
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-205-6X50
- Zoro #
- G311595568
- UPC #
- 810152572580
- Country of Origin
- China
- Color
- Beige
- Material
- Polyethylene
- Features
- No Additional Features
- Duty Type
- Heavy Duty
Dimensions
- Height
- 6 ft
- Length
- 50 ft
- Width
- 50 in
Description
Elevate your outdoor space with SEALTECH Commercial Grade Privacy Fence Screen Crafted for optimal privacy with 90% blockage, this heavy-duty windscreen guarantees secluded outdoor spaces. Constructed for enduring stability The fence screen boasts rustproof grommets and bindings, catering to both residential and commercial needs. The premium 200 GSM non-recycled material ensures UV-resistant durability, promising a lasting solution for your outdoor sanctuary.Installation is a breeze The outdoor windscreen comes with cable zip ties, providing a hassle-free setup for quick and effective space transformation. Available in various sizes and colors, this professional-grade privacy screen effortlessly maintains a sleek aesthetic for your outdoor environment. But that's not all! Our windscreen is not just about privacy it's also designed to withstand various weather conditions, ensuring year-round performance. The durable construction ensures it can handle wind, rain, and sun exposure, offering long-lasting protection. Here's why you should choose SEALTECH Privacy Fence Versatile Use: Perfect for backyards, gardens, patios, or commercial spaces. Easy Maintenance:Simply hose it down or wipe it clean for effortless upkeep. Year-Round Comfort: Withstands changing seasons, providing continuous privacy and protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.