Ultra Heavy Duty 200 GSM Privacy Fence Green8X15 NonRecycled Polyethylene Cable Zip Ties

  • Mfr # ST-203-8X15

  • Zoro # G311595483


product price:  $42.99
/ea

Key Features

Color
Green
Material
Polyethylene
Features
No Additional Features
Width
15 in
Duty Type
Heavy Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ST-203-8X15
Zoro #
G311595483
UPC #
810152571972
Country of Origin
China

Dimensions

Height
8 ft
Length
15 ft
Width
15 in

Details

Color
Green
Material
Polyethylene
Features
No Additional Features
Duty Type
Heavy Duty

Description

Elevate your outdoor space with SEALTECH Commercial Grade Privacy Fence Screen Crafted for optimal privacy with 90% blockage, this heavy-duty windscreen guarantees secluded outdoor spaces. Constructed for enduring stability The fence screen boasts rustproof grommets and bindings, catering to both residential and commercial needs. The premium 200 GSM non-recycled material ensures UV-resistant durability, promising a lasting solution for your outdoor sanctuary.Installation is a breeze The outdoor windscreen comes with cable zip ties, providing a hassle-free setup for quick and effective space transformation. Available in various sizes and colors, this professional-grade privacy screen effortlessly maintains a sleek aesthetic for your outdoor environment. But that's not all! Our windscreen is not just about privacy it's also designed to withstand various weather conditions, ensuring year-round performance. The durable construction ensures it can handle wind, rain, and sun exposure, offering long-lasting protection. Here's why you should choose SEALTECH Privacy Fence Versatile Use: Perfect for backyards, gardens, patios, or commercial spaces. Easy Maintenance:Simply hose it down or wipe it clean for effortless upkeep. Year-Round Comfort: Withstands changing seasons, providing continuous privacy and protection.


  • •Enhanced Privacy: SEALTECH Commercial Grade Privacy Fence Screen ensures optimal privacy with 90% blockage, perfect for creating secluded outdoor spaces.
  • •Durable Construction: Heavy-duty windscreen with bindings and rustproof grommets ensures long-lasting stability, making it ideal for both residential and commercial use.
  • •Premium Material: Crafted from high-quality 200 GSM non-recycled material, this UV-resistant fence screen offers superior durability and longevity.
  • •Easy Installation: The Backyard Privacy Screen includes cable zip ties for a hassle-free setup, allowing you to transform your space quickly and effectively.
  • •Professional Appearance: The outdoor privacy solution is available in different sizes and colors to help maintain a sleek aesthetic for your outdoor environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.