Zoro Homepage

Bed Mattress, 75 in L

  • Mfr # 526991-40

  • Zoro # G400906268


original price: $315.99
5% off
new price: $298.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Size
Full
Length
75 in
Width
54 in
Inner Material
Gel Foam
Cover Material
Knit Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526991-40
Zoro #
G400906268
UPC #
-
Country of Origin
United States

Dimensions

Size
Full
Length
75 in
Width
54 in
Overall Height
6 in
Overall Width
54 in
Mattress Height
6 in
Overall Length
75 in
Nominal Size
Full

Details

Inner Material
Gel Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric
Item
Bed Mattress
Standards
CFR1633 Compliant
For Use With
Trundle
Core Type
Gel Foam
Flammability Standards
16 CFR 1633
For Trundle Bed
Trundle Bed Compatible
Firmness
Medium
Comfort Layer Material
Gel Foam

Description

Foam Mattress, Full Size, Width 54 in, Length 75 in, Mattress Height 6 in, Outer Cover Knit Fabric, Inner Material Gel Foam, For Use With Trundle, Standards CFR1633 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.