Bed Mattress, 75 in L
Mfr # 526996-30
Zoro # G400906077
original price: $351.99
9% off
new price: $318.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Comfort Level
Firm
Size
Twin
Length
75 in
Width
38 in
Inner Material
Innerspring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526996-30
Zoro #
G400906077
UPC #
-
Country of Origin
United States
Dimensions
Size
Twin
Length
75 in
Width
38 in
Overall Width
38 in
Mattress Height
12 in
Overall Height
12 in
Overall Length
75 in
Nominal Size
Twin
Details
Comfort Level
Firm
Inner Material
Innerspring
Cover Material
Woven Fabric
Outer Cover
Woven Fabric
Item
Bed Mattress
For Use With
Full Size Bed
Coil Count
300
Standards
CFR1633 Compliant
Coil Type
Open Coil
Comfort Layer Material
Gel Foam
Firmness
Firm
Flammability Standards
16 CFR 1633
Core Type
Innerspring
Description
Firm Mattress, Comfort Level Firm, Twin Size, Width 38 in, Length 75 in, Mattress Height 12 in, Coil Count 300, Outer Cover Woven Fabric, Inner Material Innerspring, For Use With Full Size Bed, Standards CFR1633 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.